{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Bore ⌀ D1 | 6 mm | |
| Shank ⌀ d | 20 mm | |
| Overall length L | 300 mm | |
| ⌀ D2 | 14 mm | |
| Type of product | Extension |
| Article number | 302416 20/6 | |
| EAN / GTIN | 4045197436078 | |
| Manufacturer number | 302416 20/6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |