Slotted reducing adapter with cooling, ⌀ 20 mm, Clamping range ⌀ D1: 8mm

Article no.: 302155 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
218 pieces in stock 218 pieces available in 5-10 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the machine; on the workpiece
Holder type plain shank; plain shank
Interface coding ZYL02000115
Holder shape plain shank; plain shank
Holder version metric; metric
Holder size, metric 20 mm; 8 mm
Shank diameter DS 20 mm; 8 mm
Manufacturer’s designation Geschlitzte Reduzierhülse mit Kühlung
Clamping diameter D1 8 mm
External diameter D 20 mm
Shape cylindrical
Cylinder diameter D2 20 mm
Clamping profile round
Concentricity ≤ 2 µm
Through-coolant available yes
Interface joint 1; joint 2
Type of product clamping sleeve
Content single part

Identification & Classification

Article number 302155 8
EAN / GTIN 4045197732675
Manufacturer number 302155 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Suitable for:

Hydraulic chuck with clamping ⌀ 20 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart