Reducer for screw-in milling cutters, Thread M / Thread M1: M5/M8

Article no.: 301359 M5/M8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
14 pieces in stock 14 pieces available in 5-10 working days

Select article variation and quantity

Thread M / Thread M1 Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M5
Through-coolant yes
Overhang dimension A 30 mm
External ⌀ D 13 mm
Bore ⌀ D1 5.5 mm
Fitted ⌀ Dp 8.5 mm
⌀ D2 10 mm
Type of product Reducer

Identification & Classification

Article number 301359 M5/M8
EAN / GTIN 4062406107581
Manufacturer number 301359 M5/M8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart