{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Morse taper internal | 4 | |
| Adapter | SK 40 short | |
| Arbor standard | DIN 69871; ISO 7388-1 | |
| Shape | A | |
| Balance quality G at rotational speed | G 6.3 at 12,000 rpm | |
| Concentricity | ≤ 8 µm | |
| Overhang dimension A | 95 mm | |
| External ⌀ D | 48 mm | |
| Type of product | Arbor adapter |
| Article number | 301230 4 | |
| EAN / GTIN | 4045197285973 | |
| Manufacturer number | 301230 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |