Narrow, quickly adjustable standard jaws (pair, total length 440 mm)

Article no.: 3-403-Px
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of hooks 2
Type of product extractor arm
Material steel
Overall length 440 mm

Identification & Classification

Article number 3-403-Px
EAN / GTIN 4021176013225
Manufacturer number 3-403-Px
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The pair of two narrow, quickly adjustable puller jaws is suitable for 2-jaw universal pullers. The narrow puller jaws ensure that even tight and hard-to-reach areas are accessible. The green hand knobs provide maximum ease of use and enable quick, tool-free release or attachment of the puller jaws, even with wet or oily hands.
  • The freely movable puller jaws sliding on the crossbar can also pull off eccentric components.
  • Thanks to the knurling, it is possible to quickly release or move the trigger jaws without tools.

Feature:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 400 mm
  • Clamping depth external puller [inch]: 16
  • Hook root thickness at the tip (claw thickness K) [mm]: 6,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 17 mm
  • Hook root depth usable (claw depth usable O) [inch]: 11/16
  • Total hook root depth (total claw depth H) [mm]: 52 mm
  • Total hook root depth (total claw depth H) [inch]: 2 1/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Total length [mm]: 440 mm
  • Total length [inch]: 17 5/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart