Radius indexable insert, HB7525, Radius r: 1mm

Article no.: 294510 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 20.40 / 1 Piece
  • from 10 Piece
    US $ 17.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
341 pieces in stock 341 pieces available in 3-4 working days

Select article variation and quantity

Radius r (mm) Price per 1 Piece (incl. VAT)

Availability

  • Radius milling: forwards

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius milling forwards
Type HB7525
Main application UNI
Cutting conditions slightly interrupted
s 3.18 mm
l 15 mm
d 9.52 mm
Feed f 0.1 – 0.4 mm/rev.
Cutting speed vc main application 110 m/min - 390 m/min
Type of product Indexable insert for turning

Identification & Classification

Article number 294510 1
EAN / GTIN 4062406706555
Manufacturer number 294510 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For turning convex radii on external or internal diameters.

Suitable for:

Toolholder No. 294500 and radius cutter No. 216825.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart