{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Profile | Hexagon | |
| L | 11 mm | |
| L1 | 18 mm | |
| Tolerance | + 0.13 to + 0.16 mm | |
| ⌀ d | 8 mm | |
| Tool material | Carbide | |
| Coating | TiN | |
| Type of product | Keyway broaching and profile slotting tool |
| Article number | 293080 1/4 | |
| EAN / GTIN | 4062406129262 | |
| Manufacturer number | 293080 1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |