Smooth rolling tool G, MT2, ⌀ D: 6mm

Article no.: 291559 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product smooth rolling tool holder
Number of rolls 3 pcs.
Cutting direction right-hand
Nominal diameter D 6 mm
Gauge length LA 128 mm
Usable length LN 50 mm
Adjustment range min. -0.05 mm
Adjustment range max. 0.1 mm
Roughness value Rz 1 µm
Content single part

Identification & Classification

Article number 291559 6
EAN / GTIN 4060491000732
Manufacturer number G1.1-006.00-3-050-MK2
Manufacturer/responsible person ECOROLL AG Werkzeugtechnik, Hans-Heinrich-Warnke-Straße 8, 29227 Celle, Germany, www.ecoroll.de

Description

Version:

For use on CNC and conventional lathes, milling and drilling machines.
Stepless adjustment in µm (adjustment range from -0.05 mm to +0.1 mm).

Advantage:

Specially for production use. Maximum productivity due to feed rates from 0.05 mm – 0.3 mm per roll.
Surface quality Rz < 1 µm possible.
Automatic release during tool withdrawal avoids damage to smooth rolled surface.

Application:

  • For mechanical surface finishing.
  • For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
  • Clockwise machining.
  • Up to tolerance class IT8.
  • For holes up to ⌀ 49 mm.

Note:

From ⌀ 10 mm optionally with internal cooling.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart