{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| For shank diameter | 32 mm | |
| External diameter | 80 mm | |
| Clamping diameter | 60 mm | |
| Overall length | 105 mm | |
| Installation length | 80 mm |
| Article number | 290393 60 | |
| EAN / GTIN | 4045197997265 | |
| Manufacturer number | 290393 60 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |