Slot cutting insert without chamfer P9, TiN, for slot width m: 2mm

Article no.: 290370 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
43 pieces in stock 43 pieces available in 5-10 working days

Select article variation and quantity

for slot width m (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for slot width m 2 mm
Coating TiN
for precision fit P9
Blade width w 1.994 mm
Groove depth t 1.3 mm
Tip thickness b 6.5 mm
Tool material HSS
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 290370 2
EAN / GTIN 4045197881540
Manufacturer number 290370 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 
wet maximum
 

Description

Version:

With TiN coating.
Suitable for regrinding.

Application:

For producing slots according to DIN 6885, DIN 138 and factory standards.
For slot widths with tolerance JS9, use cutter inserts with tolerance H7.

Note:

  • Special sizes (slot widths) available on request.
  • Detailed application values can be found in our application ToolScout.

From slot width 16 mm it is essential to perform two passes. The first pass must be performed for approx. half the slot width (e.g. 10 mm for a desired slot width of 18 mm).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart