Profile cutting insert Square, TiN, from square: 14mm

Article no.: 290336 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
33 pieces in stock 33 pieces available in 5-10 working days

Select article variation and quantity

from square (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product profile cutting inserts
Tool material HSS
Coating TiN
Cutting profile square
Min. width across flats SW 14 mm
Max. width across flats SW 16 mm
Content single part

Identification & Classification

Article number 290336 14
EAN / GTIN 4062406352318
Manufacturer number 290336 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 
wet maximum
 

Description

Version:

With TiN coating.
Suitable for regrinding.

Suitable for:

Profile slotting toolholders No. 290330 − 290334.

Note:

  • Profile cutting inserts can be used for a square or hexagonal range (see product table).
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart