Knurl PM, AA, Knurl ⌀ d1 × knurl width w / pitch: 10X3/0,6mm

Article no.: 290261 10X3/0,6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Knurl ⌀ d1 × knurl width w / pitch (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knurl type AA
For standard DIN 82
Tool material PM
Knurl bore ⌀ d2 6 mm
Type of product Knurling wheel

Identification & Classification

Article number 290261 10X3/0,6
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Application Table

Alu plastics
N
160
Aluminium (short chipping)
N
110
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
65
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
35
CuZn
N
120
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

  • Size 21.5×5×8 suitable for Quick tools.
  • Further sizes available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart