Knurl PM, BR 30°, Knurl ⌀ d1 × knurl width b / pitch: 10X4/0,5mm

Article no.: 290181 10X4/0,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
35 pieces in stock 35 pieces available in 5-10 working days

Select article variation and quantity

Knurl ⌀ d1 × knurl width b / pitch (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tooth pitch 0.5
Knurl type BR 30°
For standard DIN 82
Tool material PM
Knurl ⌀ d1 10 mm
Knurl width w 4 mm
Knurl bore ⌀ d2 4 mm
Type of product Self-centering knurling tool

Identification & Classification

Article number 290181 10X4/0,5
EAN / GTIN 4030741198069
Manufacturer number 41010092
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
35
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
25
CuZn
N
65
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

Further sizes and profiles available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart