{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutting direction | neutral | |
| Interface position | on the machine | |
| Holder type, joint 1 | square mounting | |
| Holder version | metric | |
| Holder size, metric | 16 mm | |
| Manufacturer’s designation | Rändelformwerkzeug Langdrehen universal | |
| Knurl diameter d1 | 15 mm | |
| Knurl bore diameter d2 | 6 mm | |
| Knurled countersunk diameter d3 | 11 mm | |
| Knurl width b | 6 mm | |
| Min. working range | 3 mm | |
| Max. working range | 40 mm | |
| Knurl profile | RAA 2×AA | |
| Anzahl Rändelräder | 2 | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Type of product | knurling toolholder | |
| Content | single part |
| Article number | 290089 16 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 Aldingen, Germany, www.hommel-keller.de |