Knurl forming tool Sliding headstock lathe universal, Shank size: 16mm

Article no.: 290015 16
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
for knurl ⌀ d1 10 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 0 mm - 12.5 mm
Type of product Self-centring knurling tool

Identification & Classification

Article number 290015 16
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Modular design: Can be used universally as right-hand or left-hand version.
  • Minimal pressure reduces stress on the workpiece and machine.
  • Synchronising spindle for easy adjustment of knurl carriers and centre heights.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart