TYROLIT laboratory cut-off wheels 150x1x20 mm straight A 80 N5 B68 steel/hss

Article no.: 282111
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 282111
EAN / GTIN 9003172821115
Manufacturer number 282111
L-Number L50140 872
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Feature:

  • Form: 41N STRAIGHT CUT-OFF WHEEL
  • Specification : A 80 N5 B68
  • Dimension (D x T x H): 150 x 1 x 20 mm
  • Diameter: 150 mm
  • Thickness: 1 mm
  • Drill hole: 20 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: HSS;Steel
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Maximum performance with greatly reduced tool wear
  • Broad assortment
  • Less exertion

Application:

  • For steel and HSS applications
  • For dry cutting on stationary machines and automatic saw sharpening machines

Recommendation:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Note maximum operating speed of 63 m/s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart