Boring bar for grooving 20 mm

Article no.: 278023 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Groove width w 3; 4 mm
Application type right-hand
Through-coolant yes
tmax internal machining 5 mm
Minimum pre-drill ⌀ Dmin 16.5 mm
Centre offset L3 8 mm
Overhang L1 recessed holders 30 mm
Overall length L 200 mm
Screw 279816 5 (TX20; 5 Nm)
axial grooving possible yes
Application range Radial internal grooving
Type of product Boring bar

Identification numbers & Classifications

Article number 278023 20
EAN / GTIN 4062406381639

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart