Vario plus Eco blade carrier, convex for face grooving 105/143 mm

Article no.: 274512 105/143
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Series Vario plus Eco
minimum 1st groove ⌀ D1 105 mm
maximum 1st groove ⌀ D2 143 mm
Application type right-hand
Through-coolant yes
Groove width w 2 mm
maximum cutting depth tmax 18 mm
suitable indexable insert No. 273656 – 273749
Type of product Cartridges

Identification numbers & Classifications

Article number 274512 105/143
EAN / GTIN 4067263950332

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Toolholder No. 274500274503, 274530, 274531.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range for groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart