Boring bar carbide elliptical 16/75 mm

Article no.: 273969 16/75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 16 mm
Application type right-hand
Through-coolant yes
Overhang L1 recessed holders 75 mm
Clamping height L2 15 mm
Overall length L 145 mm
Insert screw 279810 1
axial grooving possible yes
Application range Axial external grooving
Type of product Boring bar

Identification numbers & Classifications

Article number 273969 16/75
EAN / GTIN 4062406128067

Description

Version:

  • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
  • Insert change is very easy to handle.

Elliptical profile for very high flexional resistance.
Low-vibration carbide shank with soldered steel head and hardened insert seat.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ DS / overhang L1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart