• Last chance! Only a few items available and soon no longer in our assortment.

Eco blade carrier, convex for face grooving, right-hand, ⌀ range Groove D1 / D2: 53/76mm

Article no.: 273886 53/76
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
minimum 1st groove ⌀ D1 53 mm
maximum 1st groove ⌀ D2 76 mm
Application type right-hand
Through-coolant yes
Groove width w 3 mm
maximum cutting depth tmax 13 mm
Clamping screw 279815 9
Type of product Cartridges

Identification & Classification

Article number 273886 53/76
EAN / GTIN 4045197516497
Manufacturer number 273886 53/76
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

In conjunction with GARANT eco-toolholder No. 273840273851.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart