{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Eco | |
| Shank height h | 20 mm | |
| Application type | left-hand | |
| Through-coolant | yes | |
| Functional width L4 | 25 mm | |
| L1 | 93.5 mm | |
| L2 | 24.5 mm | |
| Screw | 279815 9 (TX25; 6.0 Nm) | |
| Type of product | Clamping toolholder |
| Article number | 273871 20 | |
| EAN / GTIN | 4045197702265 | |
| Manufacturer number | 273871 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |