• Last chance! Only a few items available and soon no longer in our assortment.

Vario smart parting off tool, neutral, Groove width w: 1,5mm

Article no.: 273570 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • System key: yes
  • Cutting direction: left-hand and right-hand
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type neutral
Through-coolant no
System key yes
for maximum workpiece ⌀ 32 mm
Overall length L 68 mm
Cutting direction left-hand and right-hand
axial grooving possible no
Groove width w 1.5 mm
Type of product Parting-off tool

Identification & Classification

Article number 273570 1,5
EAN / GTIN 4062406377205
Manufacturer number 273570 1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Advantage:

  • All Vario smart tools can be combined as required.
  • Can be used universally as right-hand or left-hand version.
  • During tool changes, the use of fitted screws ensures a repetition accuracy of < 0.02 mm.

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart