Steel parting-off tool, neutral, Blade height h5 / groove width w: 19/2,2mm

Article no.: 273000 19/2,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
80 pieces in stock 80 pieces available in 3-4 working days

Select article variation and quantity

Blade height h5 / groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 19 mm
Application type neutral
Through-coolant no
for maximum workpiece ⌀ 40 mm
Width b2 1.6 mm
Height h1 15.5 mm
Overall length L 86 mm
axial grooving possible no
Groove width w 2.2 mm
Type of product Parting-off tool

Identification & Classification

Article number 273000 19/2,2
EAN / GTIN 4045197941602
Manufacturer number 273000 19/2,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Only in conjunction with parting-off inserts No. 273010.

Suitable for:

Toolholder No. 273896273898 or No. 319132; 319133 (VDI toolholder).

Supplied with:

Including key for changing inserts.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart