Shim for screw-on toolholder, Profile turning external right-hand, Inclination angle: S°

Article no.: 272604 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 20.34 / 1 Piece
  • from 10 Piece
    US $ 16.95 / 1 Piece
on request
In stock Available in 5-10 working days
23 pieces in stock 23 pieces available in 5-10 working days

Select article variation and quantity

Inclination angle (°) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle 0 degrees
for insert size L 16 mm
Application type right-hand
Internal/external application External
Type of product Shim

Identification & Classification

Article number 272604 S
EAN / GTIN 4045197371225
Manufacturer number 272604 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Use only in conjunction with profile inserts No. 271005 and 271025.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart