{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 10 mm | |
| Insert size | 11 mm | |
| Application type | right-hand | |
| Through-coolant | no | |
| Functional width L4 | 10 mm | |
| Head length L1 | 17.5 mm | |
| Overall length L | 125 mm | |
| Clamping screw | 279810 4 | |
| Inclination angle | 1.5 degrees | |
| Type of product | Boring bar |
| Article number | 271995 10/11 | |
| EAN / GTIN | 4045197954596 | |
| Manufacturer number | 271995 10/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |