{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Blade thickness | 3.68 mm | |
| Insert length | 16.5 mm | |
| Insert version | right-hand | |
| Corner radius, right | 0 mm | |
| Point angle | 60 degrees | |
| Tip radius | 0.12 mm | |
| ISO-Code | 1600ER-10M0368 | |
| Attachment hole diameter | 4 mm | |
| Tool material | Carbide | |
| Standard designation for cutting medium, 2nd Priority | HC-M20 | |
| Standard designation for cutting medium, 3rd Priority | MC-K20 | |
| Machining group | M (stainless steel); P (steel) | |
| Tool application group | P20; M20 | |
| Cutting media, manufacturer’s designation | HBF20 | |
| Coating | MEGACOAT | |
| Insert thickness | 3.68 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | 1600ER-10M0368 | |
| Interface coding for insert according to ISO TS 13399-60 | 1600ER-10M0368 | |
| Insert designation | 1600ER-10M0368 | |
| Type of product | profile threading insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 3 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | stainless steel (M); steel (P) | |
| Tolerance Class | H | |
| Machining method | thread processing external (EGA) | |
| Finishing / roughing assignment | Finishing | |
| Facility for resharpening | no | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | chamfered (T) | |
| Number of potential uses | 3 pcs. | |
| Weight | 5 g | |
| Content | 1 pcs. |
| Article number | 271970 1 | |
| EAN / GTIN | 4062406592912 | |
| Manufacturer number | 271970 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |