Partial profile insert 60°, external, right-hand, HB7010, Pitch: 0,5-1,5mm

Article no.: 270740 0,5-1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 27.14 / 1 Piece
  • from 10 Piece
    US $ 22.62 / 1 Piece
on request
In stock Available in 5-10 working days
589 pieces in stock 589 pieces available in 5-10 working days

Select article variation and quantity

Pitch (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Coating technology PVD
Thread pitch 0.5 mm
maximum thread pitch 1.5 mm
Type HB7010
Tolerance class DIN 13 6g
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270740 0,5-1,5
EAN / GTIN 4045197369628
Manufacturer number 270740 0,5-1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Partial profile insert 60° for external threads.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart