{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of cutting insert | 16 mm | |
| Insert version | right-hand | |
| Tool material | Carbide | |
| Coating | AlTiN | |
| Insert thickness | 3.6 mm | |
| Type of product | profile threading insert | |
| Number of teeth | 2 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | steel (P) | |
| Machining method | thread processing external (EGA) | |
| Finishing / roughing assignment | Finishing | |
| Type of fastening | form fit | |
| Chip breaker | no | |
| Weight | 5 g | |
| Content | 1 pcs. |
| Article number | 270703 2,5 | |
| EAN / GTIN | 4069515041218 | |
| Manufacturer number | 270703 2,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |