simturn AX copying insert, right-hand, L2 = 20 mm, ⌀ Dmin: 6mm

Article no.: 270655 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
73 pieces in stock 73 pieces available in 5-10 working days

Select article variation and quantity

⌀ Dmin (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of action right-hand
Series simturn AX
Manufacturer’s designation simturn AX Kopiereinsatz rechts
Insert version right-hand
for bores from Dmin 6 mm
Cutting depth, recommended working area, max. ap max 0.5 mm
Type of product cutter insert

Identification & Classification

Article number 270655 6
EAN / GTIN 2050002078994
Manufacturer number A06.JCS3.A
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Version similar (new clamping) to former article numbers No. 240110240135.
Coating: X800 (successor to coating GN39).

Suitable for:

Toolholder No. 270531270536 and 270539270544.

Downloads & documents

Suitable products

From the same series "simturn AX" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart