Indexable insert for turning VBGW 110302 FN, MCD

Article no.: 266001 NU
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Cutting edge version Price per 1 Piece (incl. VAT)

Availability

  • Facility for resharpening: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBGW 110302 FN
Corner radius 1.2 mm
Type MCD
Facility for resharpening yes
Tool material MCD
Cutting conditions continuous
Cutting edge version NU
Cutting depth ap 0.01 mm - 0.2 mm
Feed f 0.005 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 1,400 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 266001 NU
EAN / GTIN 4069515008532
Manufacturer number 266001 NU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
PMMA acrylic
N
PE-HD
N
PA 66
N
PEEK
N
AFRP aramid
N
PVDF GF20
N
POM GF25
N
Ti > 850 N/mm²
S
Cu
N
CuZn
N
GRP, CRP
N
Graphite
N
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MCD - mono-crystalline diamond, laser-profiled cutting edges.

Application:

For very fine machining for the best finishing surfaces.

Recommendation:

For the best results, use the GARANT Master Eco system. Alternatively all suitable ISO tool holders and boring bars can be used.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart