{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Series | Master Mute | |
| Manufacturer’s designation | GARANT Master Mute Bohrstangenschaft | |
| Shank form | round | |
| Shank diameter | 16 mm | |
| Vibration damping | yes | |
| System | GL | |
| Non-clamping range | 102 mm | |
| Overall length | 268 mm | |
| Colour ring | without | |
| Type of product | boring Bar | |
| Content | single part |
| Article number | 264874 GL/16 | |
| EAN / GTIN | 4062406770198 | |
| Manufacturer number | 264874 GL/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |