Clamping toolholder SSDCN 45°, for indexable inserts SC.., neutral

Article no.: 260711 20/09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 9 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder SSDCN 2020K09
suitable indexable insert SC.. 09T3..
Functional width L4 neutral holders 10 mm
Overhang L1 neutral holders 11 mm
Overall length L neutral holders 125 mm
Set of insert screws 269028 2
Shim 269005 12
Shim screw 269013 2
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260711 20/09
EAN / GTIN 4045197655455
Manufacturer number 260711 20/09
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart