HSS boring bar AH.. SDUCL 93°, for indexable inserts DC.., left-hand

Article no.: 260333 10/07
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 5×D
  • Shank type: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 5×D
Shank type HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH10K SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 9 mm
Clamping height L2 9 mm
Overall length L 125 mm
Overhang L1 50 mm
Set of insert screws 269028 7
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 260333 10/07
EAN / GTIN 4045197652980
Manufacturer number 260333 10/07
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart