{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Base form | rhombic | |
| Insert width | 6.5 mm | |
| Blade thickness | 2.38 mm | |
| Insert length | 6.5 mm | |
| Insert version | neutral | |
| Cutting edge length | 6.5 mm | |
| Insert diameter | 6.35 mm | |
| Corner radius | 0.2 mm | |
| Corner angle | 80 degrees | |
| Rake face chamfer width | 0 mm | |
| Rake face chamfer angle | 0 degrees | |
| Rake angle | 15 degrees | |
| Normal clearance angle (main cutting edge) | 7 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 7 degrees | |
| Normal clearance angle (flat cutting edge) | 0 degrees | |
| ISO-Code | CCMT060202 | |
| Attachment hole diameter | 2.8 mm | |
| Type of chip breaker | HQ | |
| Tool material | Carbide | |
| Standard designation for cutting medium, 2nd Priority | HC-M20 | |
| Machining group | M (stainless steel); P (steel) | |
| Cutting media, manufacturer’s designation | PV720 | |
| Coating | Megacoat Nano | |
| Grade | PV720 | |
| Insert thickness | 2.38 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | CC0602023N | |
| Interface coding for insert according to ISO TS 13399-60 | CC0602023N | |
| Insert designation | CCMT060202 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 2 pcs. | |
| Direction of action | neutral | |
| Suitable for material | stainless steel (M); steel (P) | |
| Tolerance Class | M | |
| Machining method | core drilling (BAB) | |
| Finishing / roughing assignment | Finishing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutting conditions | continuous | |
| Number of potential uses | 2 pcs. | |
| Weight | 2 g | |
| Content | 1 pcs. |
| Article number | 260091 PV720 | |
| EAN / GTIN | 4960664723362 | |
| Manufacturer number | TLD01520 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |