CCGT 060202, Grade: SP4019

Article no.: 260072 SP4019
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 20.14 / 1 Piece
  • from 10 Piece
    US $ 16.78 / 1 Piece
on request
In stock Available in 3-4 working days
246 pieces in stock 246 pieces available in 3-4 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 060202
Corner radius 0.2 mm
Type SP4019
Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker 62
Cutting depth ap 0.15 mm - 3 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 260072 SP4019
Manufacturer number 5659833
Manufacturer/responsible person Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart