Indexable insert for turning CC.T 060202, for finish machining

Article no.: 260050 HU7315-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 17.78 / 1 Piece
  • from 10 Piece
    US $ 14.82 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
239 pieces in stock 239 pieces available in 3-4 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 060202
Corner radius 0.2 mm
Type HU7315-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AF
Tolerance G
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.03 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 120 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 260050 HU7315-1
EAN / GTIN 4062406769819
Manufacturer number 260050 HU7315-1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart