Carbide boring bar E.. SCLCL 95°, for indexable inserts CC.., left-hand

Article no.: 260017 25/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 8×D
  • Shank type: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 12 mm
Application type left-hand
Boring depth up to 8×D
Shank type Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E25S SCLCR/L12
Setting angle κ 95 degrees
suitable indexable insert CC.. 1204..
Minimum pre-drill ⌀ Dmin 30 mm
Centre offset L3 15 mm
Clamping height L2 24 mm
Head length L1 16 mm
Overall length L 250 mm
Set of insert screws 269028 8
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 260017 25/12
EAN / GTIN 4062406065188
Manufacturer number 260017 25/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart