Set of shim pins 10 pieces, Type: 5

Article no.: 259044 5
Set price 10 Pieces (7.73 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
49 pieces in stock 49 pieces available in 5-10 working days

Select article variation and quantity

Type Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External diameter De 5 mm
Type of product spring
Length L 5.3 mm
Number of springs 10 pcs.

Identification & Classification

Article number 259044 5
EAN / GTIN 4062406247829
Manufacturer number 259044 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart