{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | CNGA120412S02025 PT600M | |
| Dry machining | suitable | |
| Oil | suitable only under restricted conditions | |
| Air | suitable | |
| Base form | rhombic | |
| Thickness of the insert S | 4.76 mm | |
| Length of cutting insert L | 12.9 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 12.9 mm | |
| Height of cutting edge | 4.76 mm | |
| Diameter of the cutting insert d | 12.7 mm | |
| Corner radius R | 1.2 mm | |
| Corner angle | 80 degrees | |
| Rake angle | 0 degrees | |
| ISO-Code | CNGA 120412 | |
| Type of chip breaker | SS | |
| Tool material | HC | |
| Cutting media, manufacturer’s designation | PT600M | |
| Coating | MEGACOAT | |
| Grade | PT600M | |
| Insert thickness T | 4.76 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | CN1204122N | |
| Interface coding for insert according to ISO TS 13399-60 | CN1204122N | |
| Insert designation | CNGA 120412 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 4 pcs. | |
| Direction of action | neutral | |
| Suitable for material | hardened steel (H) | |
| Tolerance Class | G | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Facility for resharpening | no | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | chamfered and rounded (S) | |
| Cutting conditions | continuous | |
| Weight | 3 g | |
| Content | 1 pcs. |
| Article number | 255810 HART | |
| EAN / GTIN | 4960664545551 | |
| Manufacturer number | TCV01011 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |