TYROLIT DDL Dry drill bits 52x150xM16 STANDARD universal

Article no.: 252911
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 252911
EAN / GTIN 9003172529110
Manufacturer number 252911
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

Quality tool for daily use, impressive performance and lifetime.

Feature:

  • Form: HOHLT DRY CORE DRILL
  • Specification : 16 - 4 - 6,5
  • Dimension (D x T x Y/AUFN): 52 x 150 x M16 mm
  • Diameter: 52 mm
  • Thickness: 150 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: STANDARD
  • Tool for: Core drilling system

Advantage:

  • Quality tool

Material:

  • Universal
  • Universal

Suitable for:

  • Core drilling system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart