WNMG 080408 HB730-1

Article no.: 252070 HB730-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 13.46 / Piece
  • from 10 Piece
    US $ 11.22 / Piece
on request
In stock
1,113 pieces in stock

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade HB730-1
Tool material Carbide
Main application UNI
Cutting conditions slightly interrupted
Chip breaker XUM
Tolerance M
Cutting depth ap 0.5 mm - 4.5 mm
Feed f 0.2 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 35 m/min - 230 m/min
Coating Nano-PVD
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252070 HB730-1
EAN / GTIN 4045197941428

Application Table

continuous
 
irregular
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart