{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of fastening for insert | P (with cyl. hole clamped via hole) | |
| Number of teeth | 6 pcs. | |
| Insert designation | WNMG 060404 | |
| Grade | HB7010-2 | |
| Tool material | Carbide | |
| Machining group | P (steel) | |
| Corner radius R | 0.4 mm | |
| Coating | CVD | |
| Tolerance Class | M | |
| Type of chip breaker | SM | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Base form | triangular, with enlarged corner angles | |
| Thickness of insert S | 4.76 mm | |
| Insert version | neutral | |
| Diameter of insert d | 9.525 mm | |
| Corner angle | 80 degrees | |
| Normal clearance angle (main cutting edge) | 0 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| ISO-Code | WNMG 060404 | |
| Attachment hole diameter | 3.81 mm | |
| Cutting depth, recommended working area, min. | 0.3 mm | |
| Cutting depth, recommended working area, max. ap max | 4 mm | |
| Cutting depth ap, min. | 0.25 mm | |
| Cutting depth ap, max. | 2 mm | |
| Cutting speed, main application, min. | 140 m/min | |
| Cutting speed, main application, max. | 440 m/min | |
| Vorschub pro Umdrehung min. f | 0.2 mm/rev. | |
| Vorschub pro Umdrehung max. f | 0.5 mm/rev. | |
| Standard designation for cutting medium, 2nd Priority | P10 | |
| Standard designation for cutting medium, 3rd Priority | P10 | |
| Machining group, manufacturer-specific | P10 | |
| Cutting media, manufacturer’s designation | HB7010-2 | |
| Insert thickness T | 4.76 mm | |
| Interface coding for insert | WN0604042N | |
| Interface coding for insert according to ISO TS 13399-60 | WN0604042N | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Direction of action | neutral | |
| Suitable for material | steel (P) | |
| Finishing / roughing assignment | finishing; roughing | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutting conditions | continuous | |
| Number of potential uses | 6 pcs. | |
| Content | single part |
| Article number | 252062 HB7010-2 | |
| EAN / GTIN | 4069515018661 | |
| Manufacturer number | 252062 HB7010-2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |