• Last chance! Soon no longer part of our assortment.

Indexable insert for turning TNMG 160408, for medium machining

Article no.: 251544 HU7305
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
125 pieces in stock 125 pieces available in 3-4 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNGG 160408
Corner radius 0.8 mm
Type HU7305
Tool material Carbide
Main application N
Cutting conditions slightly interrupted
Chip breaker AM
Tolerance G
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.1 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 400 m/min - 600 m/min
Coating uncoated
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 251544 HU7305
EAN / GTIN 4045197927729
Manufacturer number 251544 HU7305
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Graphite, GRP, CRP
N
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart