{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | SNMG 150612 | |
| Corner radius | 1.2 mm | |
| Type | HB7020-2 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | SG | |
| Cutting depth ap | 1.5 mm - 6 mm | |
| Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
| Cutting speed vc main application | 110 m/min - 360 m/min | |
| Number of changes/inserts | 8 | |
| Finishing/roughing assignment | Roughing | |
| Type of product | Indexable insert for turning |
| Article number | 251330 HB7020-2 | |
| EAN / GTIN | 4069515022996 | |
| Manufacturer number | 251330 HB7020-2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |