SNMG 120408 CA515

Article no.: 251164 CA515
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
15 pieces in stock

Product details

Technical Data

ISO code indexable insert SNMG 120408
Corner radius 0.8 mm
Grade CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PQ
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.13 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 105 m/min - 510 m/min
Number of changes/inserts 8
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251164 CA515
EAN / GTIN 4960664677078
Manufacturer number TAB05273

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart