Indexable insert for turning SNMG 120404, for finish machining

Article no.: 251162 PR115S
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120404
Corner radius 0.4 mm
Type PR115S
Tool material Carbide
Main application S
Cutting conditions slightly interrupted
Chip breaker MQ
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.04 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 25 m/min - 70 m/min
Number of changes/inserts 8
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 251162 PR115S
EAN / GTIN 4960664035618
Manufacturer number TLV00066
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart