This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

DNMG 150608 NL250

Article no.: 250777 NL250

Product details

Technical Data

ISO code indexable insert DNMG 150608
Grade NL250
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker 2N
Cutting depth ap 0.8 mm - 3.5 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 50 m/min - 240 m/min
Cutting speed vc secondary application 110 m/min - 300 m/min
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250777 NL250

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
Steel < 50 HRC
H
Steel < 55 HRC
H
GG(G)
K
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart