{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | CNMM 120412 | |
| Corner radius | 1.2 mm | |
| Type | CA510 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | continuous | |
| Chip breaker | PX | |
| Cutting depth ap | 1 mm - 11 mm | |
| Feed f | 0.25 mm/rev. - 0.9 mm/rev. | |
| Cutting speed vc main application | 80 m/min - 450 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Roughing | |
| Type of product | Indexable insert for turning |
| Article number | 250492 CA510 | |
| EAN / GTIN | 4960664697274 | |
| Manufacturer number | TAA01186 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |