CNMG 120408 PR005S

Article no.: 250212 PR005S
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
40 pieces in stock

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.8 mm
Grade PR005S
Tool material Carbide
Coating Megacoat Hard
Main application S
Cutting conditions continuous
Chip breaker MU
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250212 PR005S
EAN / GTIN 4960664836406
Manufacturer number TLH00927

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart