Clamping toolholder PCBNL 75°, for indexable inserts CN.., left

Article no.: 250021 20/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCBNR/L 2020K12
suitable indexable insert CN.. 1204..
Functional width L4 25 mm
Head length L1 28 mm
Overall length L 125 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 2
Set of shim pins 259044 2
Shim punches pack 259047 2
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250021 20/12
EAN / GTIN 4045197650078
Manufacturer number 250021 20/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart